Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopkins Endurance Multi-Tow 7-Blade, 5 and 4-Flat Vehicle Side

  • Mfr # 48470

  • Zoro # G015810936


product price: $33.99
/ea

Key Features

Depth (In.)
3.88 in
Color
Black
Material
Plastic
Length
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48470
Zoro #
G015810936
UPC #
079976484701
Country of Origin
China

Dimensions

Depth (In.)
3.88 in
Length
6.88 in

Details

Color
Black
Material
Plastic

Description

Towing with more than one trailer can be simplified with the patented Endurance Multi-Tow. This tow vehicle side connector provides three trailer tow options with 7-blade, 4 and 5-flat sockets. By incorporating Endurance design features including an oversized hinge, internal grommet for enhanced weather proofing and a lid that opens 180 Degrees , this connector will last for years of trouble-free use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.