Horace Small
220 M Pink Tan Heritage Pant
Mfr # HS2118 32R34
Zoro # G1411676
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 55% Polyester/45% Worsted Wool
- Gender Men's
- Inseam 34"
- Fabric Weight 10 oz./sq.yd., 16.7 oz./Linear yd.
- Fits Waist Size 32"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Sensor, Combustibles (3LZV3)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, XL (O53122.XL)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Mens Cargo Pants, Size 34" x 32", Black (74439)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- 5.11 Men's Tactical Pant, Black, 34 to 35" (74251)
- 5.11 Mens Cargo Pants, Size 38" x 30", Black (74439)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- MARCO Leather Blast Suit - X-Large (1029603)
- Horace Small Workwear and Protective Clothing