Horace Small
226 M Dk Navy Heritage Pant
Mfr # HS2119 44R30
Zoro # G1412437
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 55% Polyester/45% Worsted Wool
- Gender Men's
- Inseam 30"
- Fabric Weight 10 oz./sq.yd., 16.7 oz./Linear yd.
- Fits Waist Size 44"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216415)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP3A)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE90236)
- 5.11 Mens Cargo Pants, Size 32" x 32", Black (74439)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- MARCO Leather Blast Suit - Medium (1029601)
- Horace Small Workwear and Protective Clothing