Horace Small
Female Cargo Trouser
Mfr # NP2241 28R28
Zoro # G1434931
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Earth Green
- Material 65% Polyester/35% Cotton
- Gender Women's
- Size 28
- Inseam 28"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 7, PR (S13TAGPU-7)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61633)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.5in x 2in (B33-53-423)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9366XL)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 34x30 (74273)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- MARCO Leather Blast Suit - Large (1029602)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- Horace Small Workwear and Protective Clothing