Shop All Cut-Resistant Gloves
Superior Glove
Tenactiv Glv, Pu Palm, Sz 7, PR
Mfr # S13TAGPU-7
Zoro # G0482660
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Superior Glove
- MFR # S13TAGPU-7
- Zoro # G0482660
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI-VIEW Dia.3/4 Dome Hardboard Back, 26 (ONV-360-26-HB)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm Thickness, Latex, Powder-Free, M (LX344100)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Medium (235R-030-M)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (STACXPNRT-6)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 9, 1 PR (STACXPURT-9)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 9 Sz, PR (S18TAFGFN9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (STACXPNRT-5)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 8 Sz, PR (S18TAFGFN8)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, M, Hi-Vis, Pr (347-09)
- Superior Glove Cut-Resistant Gloves