Horace Small
M Black Sentinel Security Pant
Mfr # HS2372 50R32
Zoro # G1423427
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 32"
- Fabric Weight 7.0 oz./sq.yd., 12 oz./Linear yd.
- Fits Waist Size 50"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Portable Unit Wall Bracket (G1540WB)
- GACO WESTERN Gaco Roof Coat Wht 1G (GACSRC1)
- 2W INTERNATIONAL Elastic Back Support Belt, 3X-Large, Black (BSB3400 3XL)
- INFICON Replacement Sensor, D-TEK Select (712-701-G1)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- MARCO Leather Blast Suit - Medium (1029601)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- 5.11 Taclite Pro Pant, Mens, Black, 36x32 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- MARCO Leather Blast Suit - XX-Large (1029604)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- Horace Small Workwear and Protective Clothing