Horace Small

M, Sentry Polyester Cargo Pant


product price: $83.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Navy
  • Material 100% Polyester
  • Gender Men's
  • Inseam 34"
  • Fabric Weight 7.0 oz./sq.yd., 11 oz./Linear yd.
See all product information

Product Information

Dimensions

Fits Waist Size 37"

Details

Item Men's Cargo Trouser
Color Navy
Material 100% Polyester
Gender Men's
Inseam 34"
Fabric Weight 7.0 oz./sq.yd., 11 oz./Linear yd.
Closure Type Zipper/Hook and Eye
Garment Style Cargo Pants
Includes Hammer Loop No

Description

M, Sentry Polyester Cargo Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.