Horace Small
Male Cargo Trouser
Mfr # NP2240 32L34
Zoro # G1432798
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Earth Green
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 34"
- Fabric Weight 8.0 oz./sq.yd., 14.44 oz./Linear yd.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 8, PR (60KV29)
- VP RACING FUELS Standard Hose (Bagged) (3046B)
- EATON Tower Light, 70 mm, Steady, Rd, Ylw, Gr (SL7-100-L-RAG-24LED)
- NMC Notice This Is Not An Entrance Sign, N351RB (N351RB)
- 5.11 Taclite Pro Pant, Mens, Black, 38x30 (74273)
- MARCO Leather Blast Suit - XX-Large (1029604)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Black, 38x32 (74273)
- 5.11 Mens Cargo Pants, Size 32" x 32", Black (74439)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- Horace Small Work Pants and Shorts