Women's F 4 Pkt Fire Pant Navy, 20, Navy, 65% Polyester/35% Cotton Twill

  • Mfr # HS2363 20R32

  • Zoro # G1422027


product price:  $42.99
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Women's
Inseam
32"
Fabric Weight
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS2363 20R32
Zoro #
G1422027
UPC #
763303833507
Country of Origin
Mexico

Dimensions

Size
20

Details

Item
F 4 Pkt Fire Pant Navy
Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Women's
Inseam
32"
Fabric Weight
8 oz.
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Garment Style
Pants
Includes Hammer Loop
No

Description

F 4 Pkt Fire Pant Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.