Shop HOSA TECHNOLOGY INC
See all product information
Create Account
. SKM250BN 12AWG x2 50 ft. Speaker Wire with banana on one end & 1/4 Inch plug
- Mfr # SKM250BN
- Zoro # G003876760
product price:Â
$
90.25
/ea
Key Features
Cable Length
50 ft
Color
Clear
Conductor Material
Oxygen-free Copper (OFC)
Features
Zip Cord
Connection B
2 x Banana Plug Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKM250BN
- Zoro #
- G003876760
- UPC #
- 728736018686
- Country of Origin
- China
- Color
- Clear
- Conductor Material
- Oxygen-free Copper (OFC)
- Features
- Zip Cord
- Item
- Audio Cable
- Connection B
- 2 x Banana Plug Audio - Male
- Connection A
- 1 x 6.35mm Audio - Male
- Device Supported
- Speaker
Dimensions
- Cable Length
- 50 ft
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.