Shop HOSA TECHNOLOGY INC
See all product information
Create Account
YPR124 Mono 1/4 Inch Phone (m) - Two RCA (m) 6 In.
- Mfr # YPR124
- Zoro # G103876905
product price:Â
$
24.85
/ea
Key Features
Cable Length
6 in
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Connection A
1 x Audio - Male
Features
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YPR124
- Zoro #
- G103876905
- UPC #
- 728736015234
- Country of Origin
- China
- Conductor Material
- Oxygen-free Copper (OFC)
- Shielding
- Yes
- Connection A
- 1 x Audio - Male
- Item
- Audio Cable
- Features
- Molded
- Connection B
- 2 x RCA Audio - Male
- Shielded / Unshielded
- Shielded
Dimensions
- Cable Length
- 6 in
Description
This Hosa Mono 1/4" Male to 2 RCA Male Y-Cable can be used to split a mono 1/4" signal to two RCA connections.
Cable Type: Mono 1/4" male to RCA female Y-cable. Length: 6" (15 cm). Connector 1: 1 x 1/4" male. Connector 2: 2 x RCA female.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.