1-1/2" Dia x 72" L Ultraflex 304 SS Interlocked Metal Hose

  • Mfr # UFS18S0150-6AMM

  • Zoro # G4377965


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
6 ft
Fitting Size
1-1/2 in x 1-1/2 in
Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFS18S0150-6AMM
Zoro #
G4377965
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
6 ft
Fitting Size
1-1/2 in x 1-1/2 in
Length (In.)
72
Static Min. Bend Radius (In.)
8
Dia. (In.)
1-1/2
Hose Outside Dia.
1 11/16 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Bend Radius
8 in

Details

Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Hose Material
304 Stainless Steel
Braid Material
Unbraided
Max. Temp. (F)
1200
Item
Interlocked Metal Hose
Type
Smoothbore (Lined)
Hose Tube Material
304 Stainless Steel
Hose Fitting A Material
304 Stainless Steel
Liner Material
304 Stainless Steel
Hose Fitting B Material
304 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Interlocked Metal Hose Type
Smoothbore
Hose Fittings
304 Stainless Steel 1-1/2 in MNPT x 304 Stainless Steel 1-1/2 in MNPT

Description

Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 11/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 6 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.