Zoro Homepage

3/8" Dia x 24" L SS Flexible Metal Hose

  • Mfr # G037CM240

  • Zoro # G2459292


product price: $58.49
/ea

Key Features

Hose Inside Dia.
3/8 in
Hose Length
24 in
Max. Working Pressure @ 70 F
1,558 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G037CM240
Zoro #
G2459292
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
24 in
Fitting Size
3/8 in x 3/8 in
Static Min. Bend Radius (In.)
1.2
Dia. (In.)
3/8
Length (In.)
24
Dynamic Min. Bend Radius (In.)
5 in
Length
24"
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Max. Working Pressure @ 70 F
1,558 psi
Fitting Type
MNPT x MNPT
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
32 Degrees to 850 Degrees F
Hose Material
Stainless Steel
Braid Material
Stainless steel
Max. Temp. (F)
850
Item
Flexible Metal Hose Assembly
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
MNPT
Hose Fittings
Carbon Steel 3/8 in MNPT x Carbon Steel 3/8 in MNPT
Hose Fitting B Type
MNPT
Hose Tube Material
321 Stainless Steel
Hose Cover Material
304 Stainless Steel
Not Recommended Chemicals
Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Motor Oil
Compatible Chemicals
Motor Oil

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.