Exp.Joint, Convoluted, Steel, 2-1/2", Flange

  • Mfr # EJSSPFL0250
  • Zoro # G2484657
product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
150 psi
Fitting Type
Carbon Steel Flange
Temp. Range
850 Degrees F
Max. Temp. (F)
850 Degrees F
Dia. (In.)
2-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EJSSPFL0250
Zoro #
G2484657
UPC #
-
Country of Origin
United States
Max. Working Pressure @ 70 F
150 psi
Fitting Type
Carbon Steel Flange
Temp. Range
850 Degrees F
Max. Temp. (F)
850 Degrees F
Bolt Holes
4
Material
Stainless Steel
Connection
Carbon Steel Flange
Max. Pressure
150
Type
2-1/2 in Flanges
Hose Material
Stainless Steel
Item
Metal Expansion Joint
Maximum Operating Pressure
150 psi
Number of Bolt Holes
4
Features
Bevelled Butt-Weld Fittings, Floating Flanges
Maximum Operating Temperature
850 Degrees F
Joint Material
Stainless Steel
Flange Material
Steel
Bolt Hole Threading
Unthreaded
Connection Type
Flanged
Expansion Joint Type
Convoluted
Maximum Vacuum Pressure
Full Vacuum
Compression Distance
15/16 in
Standards
EJMA 10
Flange Material Grade
A36
Minimum Operating Temperature
-20 Degrees F
Offset Distance
5/16 in
Expansion Distance
5/16 in
Joint Material Grade
321
Fitting Side B Type
Flange
Flange Material Finish
OIL on Carbon Steel Components
For Fluid Type
Air, Gases, Oils
Maximum Off-Center Angle
5 Degrees

Dimensions

Dia. (In.)
2-1/2
Length (In.)
6
Overall Length
6 in
Outside Dia.
2 1/2 in
Flange Diameter
2 1/2 in
Outside Diameter
2 1/2 in
Wire Rope Length
6 in
Pipe Size
2 1/2 in
Length
6 in
Fits Chest Size
Bevelled Butt-Weld Fittings, Floating Flanges

Description

Metal Expansion Joint, Bolt Hole Threading Unthreaded, Compression Distance 15/16 in, Connection Type Flanged, Expansion Distance 5/16 in, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Flange Diameter 2 1/2 in, Flange Material Steel, Flange Material Finish OIL on Carbon Steel Components, Flange Material Grade A36, For Fluid Type Air, Gases, Oils, Joint Material Stainless Steel, Joint Material Finish Not Applicable, Joint Material Grade 321

Restrictions

Ratings & reviews