Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 in. W Countertop Ice and Water Dispenser

  • Mfr # DM-4420N

  • Zoro # G811900565


product price: $7,489.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-4420N
Zoro #
G811900565
UPC #
-
Country of Origin
United States

Description

Dimensions: 22 in. W x 30- 1/2 in. D x 40 in. H. Dispenses up to 200 lbs of ice. Auger agitator dispenses cubelet ice. Single phase, 115v/60/1, Cord and Plug. Push lever for ice and water dispensing versatility. Durable stainless steel exterior. Illuminated interchangeable front graphics with fluorescent 15 watt light bulb. Unique Hex-Drive ice agitation and dispense drive system for trouble-free operation and long service life. Accommodates Hoshizaki cubelet icemakers or manual fill. High capacity drip tray to handle customer ice and. water over fill helps avoid safety hazards and. station clean-up from spills. Allow a minimum clearance of 16 in. 41 cm above the dispenser for easy filling with ice. Order HS-5330 top kit for HOSHIZAKI 22 in. cubelet icemakers, Order HS-5329 top kit for FS-1022. Fully insulated storage bin and drip tray help avoid moisture and condensation related safety hazards. Weight: 140. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.