22 in W X 37 7/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 647 lb

  • Mfr # KM-660MWJ

  • Zoro # G3477680


product price:  $5,635.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-660MWJ
Zoro #
G3477680
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
37 7/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Depth
27 3/8 in
Overall Height
30 3/8 in
Inlet Size
1/2" FPT
Overall Width
22 in
Water Inlet Connection Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
647 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Color
Silver
Voltage
115V AC
Includes
Ice Machine Only
Condenser Cooling
Water
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
Agency Compliance
AHRI, CE, NSF, UL
Standards
AHRI, AQ, ISO, NSF, UL Listed
Hz
60
Item
Ice Maker
Control Type - Ice Dispensers
Not a Dispenser
Amps
15 A
Water Supply Connection Type
1/2 in FPT
Control Type
Not a Dispenser
Weight
152 lb
Features
Mount 2 Units Side-by-Side for 808 lbs per 24 Hours, Stainless Steel Evaporator
Energy Star Compliant
No
Refrigerant Type
R-404a
Frequency
60 Hz
Water Inlet Connection Type
FPT
Maximum Water Pressure
113 psig
Drain Type
3/4 in FPT
Exterior Material
Stainless Steel
Minimum Water Pressure
10 psig
Current
12.6 A
Power Source
Electric
Antimicrobial
Yes

Description

Ice Machine, Ice Production per Day 647 lb, Cube Type Crescent, Overall Height 30 3/8 in, Overall Width 22 in, Overall Depth 27 3/8 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Current 12.6 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.