Shop HOSHIZAKI

Freezer, Silver, 115V

  • Mfr # VF2A-FS

  • Zoro # G516267185


product price:  $4,218.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Door Swing
Left, Right
Control Type
Digital
Energy Star Compliant
Yes
Voltage
115V
Minimum Temperature
45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VF2A-FS
Zoro #
G516267185
UPC #
-
Country of Origin
Guatemala

Dimensions

Overall Height
81 3/4 in
Manufacturer Warranty Length
3 yr (Labor), 4 yr (Parts), 5 yr (Compressor)
Cord Length
9 ft
Overall Depth
32 in
Overall Width
54 1/4 in

Details

Item
Freezer
Door Swing
Left, Right
Control Type
Digital
Energy Star Compliant
Yes
Voltage
115V
Minimum Temperature
45 Degrees F
Door Hinge
Positive Close
Perfomance
Commercial
Includes
(6) 4 in Stem Casters (3) with Brakes
Number of Doors
2
Weight
543 lb
Maximum Temperature
100 Degrees F
Current
4.6 A
Product Type
Upright
Door Style
Solid
Defrost
Automatic
Refrigerant Type
R-290
Color
Silver
Standards
Energy Star, UL EPH Listed, UL Listed
Plug Type
5-15P
Number of Shelves
6
Freezer Capacity
42.5 cu ft
Temperature - Minimum
45 Degrees F
Temperature - Maximum
100 Degrees F

Description

Freezer, Product Type Upright, Freezer Capacity 42.5 cu ft, Color Silver, Overall Height 81 3/4 in, Overall Width 54 1/4 in, Overall Depth 32 in, Control Type Digital, Number of Doors 2, Energy Star Compliant Yes, Defrost Automatic, Voltage 115V, Cord Length 9 ft, Current 4.6 A, Door Hinge Positive Close, Door Style Solid, Door Swing Left, Right, Includes (6) 4 in Stem Casters (3) with Brakes, Manufacturer Warranty Length 3 yr (Labor), 4 yr (Parts), 5 yr (Compressor)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.