Shop AMERICAN PANEL

Blast Chiller

  • Mfr # AP12BCF150-2-P

  • Zoro # G623355669


product price:  $48,996.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Plug Type
L6-30P
Door Hinge
Swing
Color
Silver
Freeze Capacity
150 lb
Door Swing
Left
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP12BCF150-2-P
Zoro #
G623355669
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
75 in
Manufacturer Warranty Length
3 yr (Labor), 3 yr (Parts)
Cord Length
6 ft
Overall Depth
41 1/8 in
Overall Width
32 3/8 in

Details

Plug Type
L6-30P
Door Hinge
Swing
Color
Silver
Item
Blast Chiller
Freeze Capacity
150 lb
Door Swing
Left
Blast Chilling Performance
160 Degrees F to 38 Degrees F within 90 min
Refrigerant Type
R-290
Cycle Types
Hard Chill, Quick Start, Shock Freeze, Soft Chill
Energy Star Compliant
No
Includes
(12) Wire Racks, 6 ft 4-Wire Cord Set with NEMA L6-30P Plug, Temperature Probe
Control Type
Touchscreen
Number of Mobile Racks
0
Current
18 A
Voltage
208V
Chill Capacity
150 lb
Standards
AQ, cULus Listed, KCL, UL EPH Classified
Product Type
Blast Chiller and Shock Freezer
Weight
770 lb
Shock Freeze Performance
160 Degrees F to 0 Degrees F within 4 hours

Description

Blast Chiller

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.