
Square Cuber Icemaker, Air-cooled, Built in Storage Bin,
Mfr # IM-50BAA-LM
Zoro # G411900255
product price: $7,959.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM-50BAA-LM
Zoro #
G411900255
UPC #
-
Country of Origin
United States
Description
Dimensions: 19-3/4 in. W x 17-3/4 in. D x 39- 1/2 in. H. Up to 50 lbs of ice produced per 24 hours. Up to 22 lbs of built-in storage capacity. Produces individual clear, solid 1.9 in. x 1.9 in. x 2.3 in. cubes. Durable stainless steel exterior. Front in, back out airflow. Ice scoop included. Foam injected polyurethane for insulation HFC free. Small footprint can easily fit under a bar counter. R-134a refrigerant 6.0 oz. / 170 g. Heat Rejection:1500 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 5 amps 15 Amp Max fuse. 15.7 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 6.5 ft. cord with NEMA 5-15 plug. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.