Air Freshener Refill, Airworks, 7 oz, 30 day Refill Life, Mango 12 PK
Mfr # 07917
Zoro # G4008112
product price:Â $49.19
/pk 12, $4.10/eaKey Features
Refill Type
Aerosol Spray
Product Series
Airworks(R)
Cleaner Container Size
5.3 oz
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07917
Zoro #
G4008112
UPC #
075289079177
Country of Origin
Mexico
Dimensions
Cleaner Container Size
5.3 oz
Refill Size
7 oz.
Container Size
7 oz
Details
Item
Metered Air Freshener Refill
Fragrance
Mango
Refill Type
Aerosol Spray
Product Series
Airworks(R)
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Air Freshener Refills
Degreaser Container Type
Aerosol Can
For Use With
Mfr. No. 07531L
Features
Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control
Coverage
6,000 cu ft
Refill Life
30 day
Compatible Mfg. Model Number
07531L
Air Freshener Form
Liquid
Flash Point
Less Than 32 Degrees F
VOC Content
30%
Description
Metered Air Freshener Refill, Liquid, Fragrance Mango, Aerosol Spray, 7 oz, Product Series Airworks(R), Refill Life 30 day, Coverage 6,000 cu ft, Compatible Grainger Part Number 8EEW1, Compatible Mfg. Model Number 07531L, VOC Content 30 Percent, Flash Point Less Than 32 Degrees F, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.