
Disposable Gloves, Exam Grade, 4 mil Palm, Vinyl, Powder-Free, M, 10 PK, Clear
Mfr # HOSVPF235
Zoro # G911179489
product price:Â $72.59
/pk 10, $7.26/eaKey Features
Color
Clear
Material
Vinyl
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HOSVPF235
Zoro #
G911179489
UPC #
653195002351
Country of Origin
China
Dimensions
Size
M
Palm Thickness
4 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Texture
Smooth
Description
Hospeco Gloves,Exam,Vinyl,4 mil,9-2/5''L,Medium,100/BX,10BX/CT,TLT GLOVE,VINYL,EXAM,4M,M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.