Taskbrand Advantage Series Cleaning Cloths -12x16.75 - Blue - Case of 150, 150PK
- Mfr # N-A115ITB
- Zoro # G522970147
product price:Â
$
30.39
/pk of 150, $0.20/ea
Key Features
Material
Hydroknit/Hydrospun
Color
Blue
Sheet Size
12 in x 16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-A115ITB
- Zoro #
- G522970147
- UPC #
- 10075289551304
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 in x 16.75 in
Details
- Item
- Wiper
- Material
- Hydroknit/Hydrospun
- Color
- Blue
Description
Taskbrand A115 Advanced Performance Wipers Sontara Blue 16.75 x 12 Heavy Duty Creped Interfold 150 cs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.