Shop HOSPECO

TASKBrand P70 Series Premium Wiper, 11 x 13, Unscented, 75 Wipes, 12PK

  • Mfr # NP070QPW

  • Zoro # G523332647


product price:  $204.99
/pk 12, $17.08/ea
Free Shipping & Returns

Key Features

Standards
Meets FDA 21 CFR 176.170 and 21 CFR 176.80 for Use on Food Contact Surfaces
Fragrance
Unscented
Color
White
Length
13 in
Wipes per Container
75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NP070QPW
Zoro #
G523332647
UPC #
75289551888
Country of Origin
China

Dimensions

Length
13 in
Width
11 in

Details

Standards
Meets FDA 21 CFR 176.170 and 21 CFR 176.80 for Use on Food Contact Surfaces
Fragrance
Unscented
Color
White
Wipes per Container
75
Surfaces for Use On
Multiple Surfaces
Item
Wiper
Material
Hydrospun
Application
Cleaning Equipment; Grease; Oil; Solvent Application; Surface Prep; Tools
Number of Sheets
75

Description

Hydrospun is one of the most versatile nonwoven materials in the industry today. The most popular grade in the Hydrospun family. Clean grease, oil and solvents with one wipe. Great alternative to shop towels and rags.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.