Hospeco

Toilet Seat Cover, Half Fold, White, 250 Sheets


product price: $52.35
/pk 20, $2.62/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fold Type Half Fold
  • Color White
  • Number of Sheets 250
  • Material Plastic
  • Sheet Size 14 1/2 in x 17 in
See all product information

Product Information

Dimensions

Sheet Size 14 1/2 in x 17 in

Details

Item Toilet Seat Cover
Fold Type Half Fold
Color White
Number of Sheets 250
Material Plastic
Features Disposable, Tear Resistant, Durable

Description

Toilet Seat Cover, Sheet Size 14 1/2 in x 17 in, Number of Sheets 250, White, Half Fold, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.