Archway White Aluminum End Table

  • Mfr # PRP-4002-WHT

  • Zoro # G115496986


product price:  $70.45
/ea

Key Features

Material
Powder-coated Aluminum
Finish
White
Overall Size
18"L x 18"W x 14"H
Pallet
No
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRP-4002-WHT
Zoro #
G115496986
UPC #
193574153545
Country of Origin
China

Dimensions

Overall Size
18"L x 18"W x 14"H

Details

Material
Powder-coated Aluminum
Finish
White
Pallet
No
Assembly Required
Yes
Outdoor Fabric Option
No

Description

Introducing the Archway Outdoor Side Tablea stylish and durable addition to your outdoor space. Crafted with a powder-coated aluminum frame, it offers long-lasting performance. The unique triangular shape and tempered glass top add a modern touch to your decor. Designed to withstand the challenges of outdoor living, it's perfect for your patio, garden, or poolside. This table combines contemporary design with rugged construction, providing both style and functionality. Elevate your outdoor experience and create a stunning oasis for relaxation and entertainment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.