
Fiji Sofa with Cushions
Mfr # 901-1347-ATQ-S/SU-730
Zoro # G415499052
product price:Â $2,699.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Powder-coated aluminum woven with large profile synthetic fiber
Finish
Large Profile Dark Brown
Pallet
Yes
Overall Size
86"L x 36"W x 26"H
Assembly Required
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
901-1347-ATQ-S/SU-730
Zoro #
G415499052
UPC #
193574184983
Country of Origin
Indonesia
Dimensions
Overall Size
86"L x 36"W x 26"H
Details
Material
Powder-coated aluminum woven with large profile synthetic fiber
Finish
Large Profile Dark Brown
Fabric
Canvas Natural
Pallet
Yes
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Description
The Fiji collection is the perfect addition to your outdoor space, bringing a touch of the tropics to your patio, backyard or poolside area. The Fiji sofa, with its unique commercial quality thick weave pattern over an aluminum frame, is built to last and requires minimal maintenance. Complete with comfortable cushions in a 100% polyester fabric, or customize your look with any of our Sunbrella options. This sofa is a must-have for those who want to relax in style and comfort.
- UV & Weather Resistant
- Sleek Contemporary Design
- Commercial Quality
- Removable Cushion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.