Moldova 7-Piece Dining Set
- Mfr # PRP-8501-GRY-7PC/SU-736
- Zoro # G715497987
product price:Â
$
2,369.00
/ea
Key Features
Assembly Required
Yes
Finish
Light Gray
Pallet
Yes
Overall Size
Dining Base: 60 in L x 36 in W x 29 in H | Armchair: 24 in L x 24 in W x 31 in H
Material
Powder-coated Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRP-8501-GRY-7PC/SU-736
- Zoro #
- G715497987
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Size
- Dining Base: 60 in L x 36 in W x 29 in H | Armchair: 24 in L x 24 in W x 31 in H
Details
- Assembly Required
- Yes
- Fabric
- Canvas Coal
- Finish
- Light Gray
- Pallet
- Yes
- Material
- Powder-coated Aluminum
- Outdoor Fabric Option
- Yes
Description
Enhance your outdoor dining experience with the Moldova 7-Piece dining set. This stunning set is crafted with powder-coated aluminum frames to withstand outdoor elements, providing the perfect setting for outdoor relaxation and dining. The set includes a rectangular dining base and six armchairs with comfortable cushions included in a 100% tan polyester fabric. Choose from a wide variety of Sunbrella fabric options to give this 7-Piece dining set your unique personal touch. Enjoy long summer evenings spent sharing cocktails or relaxing with family and friends around this beautiful and durable outdoor dining set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.