179.85in X 31.89in 32.68in Brown 7Piece Steel Outdoor Sectional Sofa Set With Ottomans, Storage Box
- Mfr # 372322
- Zoro # G923440621
product price:Â
$
3,200.99
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
- 372322
- Zoro #
- G923440621
- UPC #
- -
- Country of Origin
- China
Description
Sofa set = one single sofa+one three seats sofa+one Double sofa+one store box+two ottoman+one table. Three seats sofa size: 69.29in x 28.34in x H30.70in with 4in cushion and back cushion. Double sofa size: 47.24in x 28.34in x H30.70in with 4in cushion and back cushion. Single sofa size:28.34in x 28.34in x 30.70in with 10cm cushion and back cushion. Table size:55.11in x 33.46in x 27.95in with 0.19in tempered glass. Store box size: 27.55in x 27.55in x 25in. Ottoman size: 15.74in x 15.74in x H15.74in with 4in cushion. Rattan: grey rattan with grey cushion, brown rattan with beige cushion