Zoro Homepage

Soho End Table

  • Mfr # 903-1323-JBP-ET

  • Zoro # G815496613


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Overall Size
19"L x 19"W x 19"H
Pallet
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-1323-JBP-ET
Zoro #
G815496613
UPC #
811759025301
Country of Origin
Indonesia

Dimensions

Overall Size
19"L x 19"W x 19"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Pallet
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No
Outdoor Fabric Option
No

Description

Elevate the style of your outdoor space with the Soho End Table, a part of the Soho Collection that perfectly blends contemporary design with comfort. This see-through modular sectional provides endless possibilities for a sofa, loveseat, armless chair, or standard sectional setup. The End Table features a fully anodized aluminum frame that's woven with Rehau Java Brown fiber, adding a unique multi-colored textured surface that's perfect for outdoor use. Additionally, it includes a tempered glass top, providing a sturdy surface for your favorite drinks and snacks. With the Soho Collection, you have the freedom to design your own customized sectional and make your neighbors envious of your outdoor decor.


  • Outdoor wicker end table
  • Weather and UV resistant
  • Matching dining group and chaise lounges available
  • Sturdy aluminum legs for extra support
  • Fully assembled coffee table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.