Ultra 5-Piece Stackable Woven Armchair Dining Set with Cushions
- Mfr # 890-1147-GRY-5DA-CUSH/SU-735
- Zoro # G115498690
Key Features
Specifications
Details
- MFR #
- 890-1147-GRY-5DA-CUSH/SU-735
- Zoro #
- G115498690
- UPC #
- 193574048186
- Country of Origin
- China
- Pallet
- Yes
- Finish
- Grey
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Material
- HDPE synthetic fiber over aluminum frames
- Outdoor Fabric Option
- Yes
- Fabric
- Air Blue
- Assembly Required
- Yes
Dimensions
- Overall Size
- Table: 36 in L x 36 in W x 30 in H | Chair: 22 in L x 25 in W x 31.5 in H
Description
Upgrade your outdoor living space with the Ultra 5-Piece Stackable Woven Armchair Dining Set with Cushions. Designed for both style and comfort, this set includes 4 stackable armchairs and a dining table with a tempered glass top, perfect for al fresco dining or entertaining. The gray wash finish of the woven aluminum frame gives a contemporary look to this set, and the included standard off-white cushions provide added comfort. Alternatively, you can choose from a variety of different Sunbrella color options to suit your preference. With its stackable design, this set is perfect for small outdoor spaces, and the durability of the materials ensures it will last for years to come.
- All weather proof
- Made with HDPE synthetic wicker
- Powder coated aluminum will not rust
- Cushions are removable for storage
- Quick and easy to clean and maintain
- Sunbrella Fabric Options Available
- Set Includes: 1 Dining Base and 4 Stackable chairs with cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.