Seven Piece Black and Gray Rectangular Glass Dining Set with Six Chairs
- Mfr # 483451
- Zoro # G123426425
product price:Â
$
2,050.99
/ea
Key Features
Table Shape
Rectangular
Tabletop Material
Glass
Maximum Number of Table Seats
7
Assembly
Unassembled
Number of Chairs
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483451
- Zoro #
- G123426425
- UPC #
- -
- Country of Origin
- China
- Table Shape
- Rectangular
- Tabletop Material
- Glass
- Maximum Number of Table Seats
- 7
- Assembly
- Unassembled
- Number of Chairs
- 6
- Table Frame Color
- Gray
- Item
- Outdoor Dining Set
- Table Frame Material
- Steel
Dimensions
- Table Width
- 37.95 in
- Table Height
- 60.04 in
- Table Length
- 26.77 in
Description
This seven piece black and gray rectangular glass dining set with six chairs will elevate the decor of your room, inspiring compliments from any guest. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 26.77-inch H x 37.95-inch W x 60.04-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.