Shop HOSPITALITY RATTAN PATIO

Ultra 7-Piece Woven Armchair Dining Set with Cushions

  • Mfr # 890-1130-GRY-7DA-CUSH/SU-753

  • Zoro # G015497076


product price:  $3,139.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Outdoor Fabric Option
Yes
Assembly Required
Yes
Material
HDPE synthetic fiber over aluminum frames
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Overall Size
Table: 36"L x 60"W x 29"H | Chair: 25"L x 26.5"W x 32.5"H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890-1130-GRY-7DA-CUSH/SU-753
Zoro #
G015497076
UPC #
193574049343
Country of Origin
China

Dimensions

Overall Size
Table: 36"L x 60"W x 29"H | Chair: 25"L x 26.5"W x 32.5"H

Details

Outdoor Fabric Option
Yes
Fabric
Canvas Regatta
Assembly Required
Yes
Material
HDPE synthetic fiber over aluminum frames
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
Yes
Finish
Grey

Description

With the Ultra 7 PC Woven Armchair Dining set, you can enjoy your outdoor space in style. This set features six woven armchairs and a rectangular dining table, all finished in a modern gray wash. The included standard off-white cushions are perfect for lounging, or choose from a variety of Sunbrella color options to add your own personal touch. The tempered glass table top provides additional support and protection. Ideal for outdoor dining or entertaining, this set is sure to elevate any patio or backyard.


  • All weather proof
  • Made with HDPE synthetic wicker
  • Powder coated aluminum will not rust
  • Cushions are removable for storage
  • Quick and easy to clean and maintain
  • Sunbrella Fabric Options Available
  • Set Includes: 1 Dining Base and 6 Woven chairs with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products