Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 10.5, D, PR

  • Mfr # 84012 10.5 D
  • Zoro # G524176257

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Upper Material
Leather
Insole Material
Non-Woven Fabric, Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 10.5 D
Zoro #
G524176257
UPC #
843671154258
Country of Origin
China
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Upper Material
Leather
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.81
Item
High-Cut Work Boot
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Footwear Style
High-Cut Work Boot
Style Number
84012
Insole Technology
Dual Density, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
All-Leather Upper
Yes
Heel Definition
Flat Heel
Gender
Men's
Waterproof
Yes
Color
Brown
Slip-Resistance Value - SATRA Heel - Dry
0.98
Outsole Material
Rubber
Midsole Material
EVA
Closure
Side Zipper
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Wire Color
Brown

Dimensions

Overall Height
8 in
Size
10 1/2
Width
D

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.