Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 8, D, PR

  • Mfr # 90691 8 D
  • Zoro # G124176213

product price: 
$
294.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.81
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 8 D
Zoro #
G124176213
UPC #
843671150625
Country of Origin
China
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.81
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Waterproof
Yes
Heel Definition
Flat Heel
Insole Technology
Removable Insole
Construction
Cemented
All-Leather Upper
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Metatarsal Guard System
Poron(R) XRD(R)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Footwear Style
Wellington Boot
Chemical-Resisting Sole
No
Shank Material
Fiberglass
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Fair
Style Number
90691
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Midsole Material
EVA
Insulated
No
Metatarsal Guard Location
Internal
Gender
Men's
Color
Brown
Toe Cap Material
Composite
Item
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.79
Wire Color
Brown

Dimensions

Width
D
Overall Height
11 in
Size
8

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.