Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 11, EE, PR

  • Mfr # 84012 11 2E
  • Zoro # G324176266

product price: 
$
300.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Puncture-Resistant Sole
No
Insulated
No
All-Leather Upper
Yes
Style Number
84012
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 11 2E
Zoro #
G324176266
UPC #
843671154395
Country of Origin
China
Gender
Men's
Puncture-Resistant Sole
No
Insulated
No
All-Leather Upper
Yes
Style Number
84012
Oil-Resisting Sole
Yes
Upper Material
Leather
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Slip-Resistance Value - SATRA Heel - Wet
0.81
Color
Brown
Construction
Cemented
Insole Technology
Dual Density, Removable Insole
Footwear Style
High-Cut Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Closure
Side Zipper
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Insole Material
Non-Woven Fabric, Polyurethane
Midsole Material
EVA
Shank Material
Fiberglass
Toe Cap Material
Composite
Item
High-Cut Work Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.98
Wire Color
Brown

Dimensions

Width
EE
Overall Height
8 in
Size
11

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.