Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 9, EEEE, PR

  • Mfr # 50165 9 4E
  • Zoro # G224176366

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 9 4E
Zoro #
G224176366
UPC #
843671159925
Country of Origin
China
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Construction
Cemented
Footwear Style
Hiker Boot
Chemical-Resisting Sole
No
Closure
Lace Up with Dual-Purpose Hook
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Item
Hiker Boot
Style Number
50165
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.95
Gender
Men's
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.81
Waterproof
Yes
Midsole Material
EVA
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Fiberglass
Puncture-Resistant Sole
No
Upper Material
Fabric
Metal Chip-Resisting Sole
Yes
Wire Color
Black

Dimensions

Width
EEEE
Overall Height
6 in
Size
9

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.