Shop HOSS BOOT CO

WellingtonBoot, Brown, Men's, 14, EE, PR

  • Mfr # 90691 14 2E
  • Zoro # G724176422

product price: 
$
294.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
14
Metatarsal Guard System
Poron(R) XRD(R)
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.79
Maximum Heat Rating
572 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 14 2E
Zoro #
G724176422
UPC #
843671150588
Country of Origin
China
Metatarsal Guard System
Poron(R) XRD(R)
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.79
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.81
Outsole Material
Rubber
Upper Material
Leather
Midsole Material
EVA
Insulated
No
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Fair
Shank Material
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Waterproof
Yes
Item
Wellington Boot
Metal Chip-Resisting Sole
Yes
Closure
Pull On
Metatarsal Guard Location
Internal
Construction
Cemented
Style Number
90691
Heel Definition
Flat Heel
Footwear Style
Wellington Boot
Insole Technology
Removable Insole
Wire Color
Brown

Dimensions

Size
14
Overall Height
11 in
Width
EE

Description

Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.