Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 8, D, PR

  • Mfr # 84012 8 D
  • Zoro # G524176363

product price: 
$
300.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 8 D
Zoro #
G524176363
UPC #
843671154203
Country of Origin
China
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Wet
0.81
Heel Definition
Flat Heel
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Fiberglass
Footwear Style
High-Cut Work Boot
Midsole Material
EVA
Insole Technology
Dual Density, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
84012
Waterproof
Yes
Chemical-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Closure
Side Zipper
Item
High-Cut Work Boot
Outsole Material
Rubber
All-Leather Upper
Yes
Gender
Men's
Oil-Resisting Sole
Yes
Color
Brown
Slip-Resistance Value - SATRA Heel - Dry
0.98
Insole Material
Non-Woven Fabric, Polyurethane
Wire Color
Brown

Dimensions

Size
8
Overall Height
8 in
Width
D

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.