Shop HOSS BOOT CO

WellingtonBoot, Brown, Men's, 10, EE, PR

  • Mfr # 90691 10 2E
  • Zoro # G624176522

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Style Number
90691
Insole Material
Non-Woven Fabric, Polyurethane
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 10 2E
Zoro #
G624176522
UPC #
843671150526
Country of Origin
China
Style Number
90691
Insole Material
Non-Woven Fabric, Polyurethane
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Item
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Slip-Resistance Value - SATRA Heel - Wet
0.79
Manufacturer-Suggested Sole Slip Rating
Fair
Metatarsal Guard Location
Internal
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Toe Cap Material
Composite
Upper Material
Leather
Waterproof
Yes
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
0.81
Closure
Pull On
Shank Material
Fiberglass
Color
Brown
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Flat Heel
Footwear Style
Wellington Boot
Insulated
No
Midsole Material
EVA
Construction
Cemented
Chemical-Resisting Sole
No
Wire Color
Brown

Dimensions

Overall Height
11 in
Size
10
Width
EE

Description

Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.