Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 10, EE, PR

  • Mfr # 50165 10 2E
  • Zoro # G724175951

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure
Lace Up with Dual-Purpose Hook
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Width
EE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 10 2E
Zoro #
G724175951
UPC #
843671159741
Country of Origin
China
Closure
Lace Up with Dual-Purpose Hook
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Hiker Boot
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Waterproof
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Chemical-Resisting Sole
No
Gender
Men's
Color
Black
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Carbon Fiber
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.95
Upper Material
Fabric
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Puncture-Resistant Sole
No
Insulated
No
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Heel - Wet
0.81
Midsole Material
EVA
Shank Material
Fiberglass
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Style Number
50165
Wire Color
Black

Dimensions

Width
EE
Overall Height
6 in
Size
10

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.