Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 13, D, PR

  • Mfr # 90691 13 D
  • Zoro # G524176431

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure
Pull On
Color
Brown
Size
13
Overall Height
11 in
Metatarsal Guard Location
Internal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 13 D
Zoro #
G524176431
UPC #
843671150717
Country of Origin
China
Closure
Pull On
Color
Brown
Metatarsal Guard Location
Internal
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
Insole Material
Non-Woven Fabric, Polyurethane
Outsole Material
Rubber
Footwear Style
Wellington Boot
Construction
Cemented
Puncture-Resistant Sole
Yes
Item
Wellington Boot
Slip-Resistance Value - SATRA Heel - Wet
0.79
Toe Cap Material
Composite
Metatarsal Guard System
Poron(R) XRD(R)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Insole Technology
Removable Insole
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Fair
Shank Material
Fiberglass
Heel Definition
Flat Heel
Style Number
90691
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.81
Oil-Resisting Sole
Yes
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Wire Color
Brown

Dimensions

Size
13
Overall Height
11 in
Width
D

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.