Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 12.5, 6E, PR

  • Mfr # 50165 12.5 6E
  • Zoro # G824175936

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Style Number
50165
Upper Material
Fabric
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 12.5 6E
Zoro #
G824175936
UPC #
843671160198
Country of Origin
China
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Style Number
50165
Upper Material
Fabric
Color
Black
Insole Material
Non-Woven Fabric, Polyurethane
Heel Definition
Flat Heel
Shank Material
Fiberglass
Maximum Heat Rating
572 Degrees F
Closure
Lace Up with Dual-Purpose Hook
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Chemical-Resisting Sole
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.95
Outsole Material
Rubber
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Manufacturer-Suggested Sole Slip Rating
Better
Item
Hiker Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Footwear Style
Hiker Boot
Gender
Men's
Wire Color
Black

Dimensions

Overall Height
6 in
Width
6E
Size
12 1/2

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12 1/2, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.