Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 10, EE, PR

  • Mfr # 84012 10 2E
  • Zoro # G424176203

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulated
No
Footwear Style
High-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.98
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 10 2E
Zoro #
G424176203
UPC #
843671154371
Country of Origin
China
Insulated
No
Footwear Style
High-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.98
Item
High-Cut Work Boot
Gender
Men's
Maximum Heat Rating
572 Degrees F
Insole Material
Non-Woven Fabric, Polyurethane
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Color
Brown
Oil-Resisting Sole
Yes
Construction
Cemented
Waterproof
Yes
Insole Technology
Dual Density, Removable Insole
Style Number
84012
Slip-Resistance Value - SATRA Heel - Wet
0.81
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Outsole Material
Rubber
Puncture-Resistant Sole
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Upper Material
Leather
Toe Cap Material
Composite
Chemical-Resisting Sole
No
Closure
Side Zipper
Wire Color
Brown

Dimensions

Width
EE
Overall Height
8 in
Size
10

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.