Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 12.5, EEEE, PR

  • Mfr # 50165 12.5 4E
  • Zoro # G324176518

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 12.5 4E
Zoro #
G324176518
UPC #
843671159994
Country of Origin
China
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Heel Definition
Flat Heel
Insulated
No
Oil-Resisting Sole
Yes
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Construction
Cemented
Insole Material
Non-Woven Fabric, Polyurethane
Style Number
50165
Color
Black
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.81
Item
Hiker Boot
Closure
Lace Up with Dual-Purpose Hook
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Footwear Style
Hiker Boot
Toe Cap Material
Carbon Fiber
Wire Color
Black

Dimensions

Size
12 1/2
Width
EEEE
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12 1/2, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.