Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 18, EEEE, PR

  • Mfr # 50165 18 4E
  • Zoro # G724176293

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
6 in
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Style Number
50165
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 18 4E
Zoro #
G724176293
UPC #
843671160051
Country of Origin
China
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Shank Material
Fiberglass
Item
Hiker Boot
Oil-Resisting Sole
Yes
Style Number
50165
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Toe Cap Material
Carbon Fiber
Upper Material
Fabric
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Footwear Style
Hiker Boot
Metal Chip-Resisting Sole
Yes
Waterproof
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Wet
0.81
Closure
Lace Up with Dual-Purpose Hook
Insulated
No
Puncture-Resistant Sole
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Chemical-Resisting Sole
No
Gender
Men's
Midsole Material
EVA
Color
Black
Heel Definition
Flat Heel
Construction
Cemented
Wire Color
Black

Dimensions

Overall Height
6 in
Size
18
Width
EEEE

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 18, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.