Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 13, 6E, PR

  • Mfr # 50165 13 6E
  • Zoro # G324176112

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
6E
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.81
Closure
Lace Up with Dual-Purpose Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 13 6E
Zoro #
G324176112
UPC #
843671160204
Country of Origin
China
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.81
Closure
Lace Up with Dual-Purpose Hook
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Insole Material
Non-Woven Fabric, Polyurethane
Gender
Men's
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Color
Black
Footwear Style
Hiker Boot
Waterproof
Yes
Style Number
50165
Puncture-Resistant Sole
No
Outsole Material
Rubber
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.95
Item
Hiker Boot
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Carbon Fiber
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Midsole Material
EVA
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Fabric
Wire Color
Black

Dimensions

Width
6E
Size
13
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.