Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 15, M, PR

  • Mfr # 30402 15 M
  • Zoro # G824176070

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Slip-Resistance Value - SATRA Heel - Wet
0.61
Footwear Style
Loafer Shoe
Metal Chip-Resisting Sole
No
Gender
Unisex
Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 15 M
Zoro #
G824176070
UPC #
843671002665
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Wet
0.61
Footwear Style
Loafer Shoe
Metal Chip-Resisting Sole
No
Gender
Unisex
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Construction
Direct Attached
Item
Loafer Shoe
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.76
Insole Material
Non-Woven Fabric, Polyurethane
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Closure
Slip On
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Insulated
No
Metatarsal Guard Location
Internal
Metatarsal Guard System
Poron(R) XRD(R)
Style Number
30402
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Outsole Material
Polyurethane
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Color
Brown
Maximum Heat Rating
300 Degrees F
Wire Color
Brown

Dimensions

Width
M
Overall Height
4 in
Size
15

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.