Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 13, EE, PR

  • Mfr # 50165 13 2E
  • Zoro # G324176419

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulated
No
Color
Black
Overall Height
6 in
Gender
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 13 2E
Zoro #
G324176419
UPC #
843671159802
Country of Origin
China
Insulated
No
Color
Black
Gender
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Upper Material
Fabric
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Style Number
50165
Chemical-Resisting Sole
No
Footwear Style
Hiker Boot
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Toe Cap Material
Carbon Fiber
Item
Hiker Boot
Shank Material
Fiberglass
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Puncture-Resistant Sole
No
Closure
Lace Up with Dual-Purpose Hook
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Wet
0.81
Waterproof
Yes
Wire Color
Black

Dimensions

Overall Height
6 in
Size
13
Width
EE

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.