Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 12, D, PR

  • Mfr # 90691 12 D
  • Zoro # G324176600

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Construction
Cemented
Puncture-Resistant Sole
Yes
Insole Material
Non-Woven Fabric, Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 12 D
Zoro #
G324176600
UPC #
843671150700
Country of Origin
China
Construction
Cemented
Puncture-Resistant Sole
Yes
Insole Material
Non-Woven Fabric, Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Midsole Material
EVA
Maximum Heat Rating
572 Degrees F
Metatarsal Guard Location
Internal
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.81
Oil-Resisting Sole
Yes
Gender
Men's
Metal Chip-Resisting Sole
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material
Leather
Waterproof
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.79
Toe Cap Material
Composite
Item
Wellington Boot
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Style Number
90691
Shank Material
Fiberglass
Color
Brown
Footwear Style
Wellington Boot
Closure
Pull On
Wire Color
Brown

Dimensions

Width
D
Size
12
Overall Height
11 in

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.