Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 14, EE, PR

  • Mfr # 50165 14 2E
  • Zoro # G724176637

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
14
Construction
Cemented
Width
EE
Chemical-Resisting Sole
No
Closure
Lace Up with Dual-Purpose Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 14 2E
Zoro #
G724176637
UPC #
843671159819
Country of Origin
China
Item
Hiker Boot
Construction
Cemented
Chemical-Resisting Sole
No
Closure
Lace Up with Dual-Purpose Hook
Heel Definition
Flat Heel
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Fabric
Puncture-Resistant Sole
No
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Heel - Wet
0.81
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Color
Black
Metal Chip-Resisting Sole
Yes
Insulated
No
Style Number
50165
Footwear Style
Hiker Boot
Outsole Material
Rubber
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Shank Material
Fiberglass
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Carbon Fiber
Insole Material
Non-Woven Fabric, Polyurethane
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Wire Color
Black

Dimensions

Size
14
Width
EE
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.